Beli kasuga electric works di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kasuga Electric Set Terminal Block T10
    Mulai

    Rp119.900

    Kasuga Electric Set Terminal Block T10
    atribut:
    • Material: Main body: Phenol, Cover: Polycarbonate
    • Number of Poles: 6
    • Length (mm): 82
    • Width (mm): 30
    • Height (mm): 21
    • Rating: 250V-20A
    • Specification: Terminal screw M3.5
    • Commercial frequency and voltage resistance: 2000V 1 minute
    • Impulse voltage resistance: 4000V
    • Compatible Electric Wire (mm²): 0.75 to 2
  2. KASUGA Terminal Block (Terminal Panel Listrik)
    38%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp33.900

  3. KASUGA Terminal Block
    Mulai

    Rp159.900

    KASUGA Terminal Block
    Deskripsi:
    A terminal block set which is assembled in advance to the required number of poles.Terminal cover and name seal accessory are included.
    atribut:
    • Number of Poles: 10
    • L x W x H (mm): 122 x 30 x 21
  4. KASUGA Push Button Power Switch (Saklar Tekan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    KASUGA Push Button Power Switch (Saklar Tekan)
    Deskripsi:
    An iron case, and used by attaching to an indoor machine type or wall.Electric Appliance Safety Law Compliant Product.
  5. KASUGA Push Button Switch (Saklar Tekan)
    Mulai

    Rp259.900

    KASUGA Push Button Switch (Saklar Tekan)
    Deskripsi:
    A push-button switch for operating the electromagnetic switch.Electric Appliance Safety Law Compliant Product.
    atribut:
    • L x W x H (mm): 50 x 90 x 41
    • Button Letters: ON, OFF
  6. KASUGA Pelampung Tangki Air Liquid Seri TBL
    Mulai

    Rp3.299.900

    KASUGA Pelampung Tangki Air Liquid Seri TBL
    atribut:
    • Main Body Total Length x W x H (mm): 148x105x83
    • Applicable Liquid Specific Gravity: 0.85 to 1.05
    • Rated Voltage (V): AC250, DC24
    • Rated Current (A): AC1.5, DC3
    • Finish Material: Main Body: Polycarbonate, Weight: Hard PVC, Hanging Strap(3m): Tetoron
    • Protective Structure: IP33(JIS C 0920)
  7. monotaro Group Terminal Block
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.000

    monotaro Group Terminal Block
    Deskripsi:
    Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminal
    atribut:
    • Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
    • Number of Poles: 6P
    • Type of Sign: Direct attachment
    • Rated Insulation Voltage (V) : 600
    • Terminal Connection: screw
    • Withstand Voltage (V) : 2500
  8. KASUGA Terminal Block Rail Type (Terminal Panel Listrik)
    Mulai

    Rp1.099.900

    KASUGA Terminal Block Rail Type (Terminal Panel Listrik)
    atribut:
    • Terminal screw: M4×8.5
    • Mounting Method: DIN Rail
    • Wiring Method: Screw
    • Applicable Rail: Compatible with 35mm wide DIN rail
    • Applicable Wire (mm²): 3.5
    • Connectable Wire (mm²): 3.5
    • Maximum Current (A) : 30
    • Pitch between Terminals (mm): 11.5
    • Rated Current (IEC) (A): 40
    • Rated Current (JIS) (A): 40
    • Rated Current (UL) (A): 30
    • Rated Impulse with Stand Voltage (kV): 6
    • Rated Insulation Voltage (V) : 600
    • Type: Standard Type (jump up)
  9. KASUGA End Plate
    Mulai

    Rp73.900

    KASUGA End Plate
    atribut:
    • Compatible Unit Model: For TXU7/10S/10/20
    • Thickness (mm): 3
  10. KASUGA Power Switch
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

  11. TOYOGIKEN Intermediate Plate
    Mulai

    Rp12.900

    TOYOGIKEN Intermediate Plate
    atribut:
    • Material: Insulation resin (UL94V-0)
    • Color: Black
    • Rated Insulation Voltage (V) : 600
  12. monotaro Set Mata Kunci Torsi (Kunci Torsi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    monotaro Set Mata Kunci Torsi (Kunci Torsi)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Torsi
    atribut:
    • Pricision (%): ± 4
    • Number of Gears: 24T
    • Overall Length (mm): 263
    • Plug Angle (mm): 6.35
    • Head Shape: Ratchet type
    • Set Contents: H3/H4/H5/H6/H8/H10/T15/T20/T25/T27/T30/T40/PH2/PH3/H5 x 100mm/Extension bar
    • Torque Range (N m): 1 to 25
  13. KASUGA Power Push Button Switch
    Mulai

    Rp269.900

    KASUGA Power Push Button Switch
    Deskripsi:
    It is a general type that is used by mounting it on an indoor machine or wall.
  14. KASUGA Dust Collector
    Mulai

    Rp15.999.900

    KASUGA Dust Collector
    atribut:
    • Ion Generation System: high-frequency corona discharge system
    • Size (mm): 166x122x34
    • Input Power AC (50/60Hz): 100 to 240
    • Ozone Emission (ppm): 0.02 or less
    • Air Consumption (L/minute): 30 to 240 (ANR)
    • Package Size (mm): 170x230x115
  15. Yoshitake Sight Glass
    Mulai

    Rp3.199.900

Daftar Harga kasuga electric works Terbaru October 2026
Kasuga Electric Set Terminal Block T10Rp119.900
KASUGA Terminal Block (Terminal Panel Listrik)Rp33.900
KASUGA Terminal BlockRp159.900
KASUGA Push Button Switch (Saklar Tombol/Saklar Tekan)Rp429.900
IDEC Terminal Block Black (Terminal Panel Listrik)Rp8.900
KASUGA Push Button Power Switch (Saklar Tekan)Rp369.900
KASUGA Push Button Switch (Saklar Tekan)Rp259.900
HSP Waste Safety Label (Toxic, Dangerous And Pressure) Sticker OnlyRp309.900
KASUGA Pelampung Tangki Air Liquid Seri TBLRp3.299.900
monotaro Group Terminal BlockRp74.000

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait